• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

CHICAGO-LATROBE 41609

CHICAGO-LATROBE 41609

In Stock
£4.79 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 41609
  • Item: CD2HEZ
  • Cross Ref: 4FWT3
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Jobber Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.1406
Depth 5xD
Dimension Type Fractional Inch
Drill Bit Size 9/64"
Finish TiN
Flute Length 1.75"
Grade Heavy Duty
List Number 150ASP-TN
Material High Speed Steel
Number of Pieces 1
Overall Length 2.875"
Point Angle 135 Degrees
Point Type Split Point
Shank Dia. 9/64"