CHICAGO HARDWARE 53420 8 U-bolt Square Low Steel 3/8-16

Model: 53420 8
Item: AB6ADF
Cross Ref: 20W579
In Stock

£4.18

Payment Methods

Product Specifications:

Item U-Bolt
Characteristics Has Coarse Rolled Threads, For Square Form Connections.
Finish Hot Dipped Galvanized
Inside Length 2-5/8"
Inside Width 4"
Material Low Carbon Steel
Overall Length 3"
Thread Length 1-1/2"
Thread Size 3/8-16
Type Square Bend

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm) 2.54
Ship length (cm) 8.13
Ship width (cm) 13.21
HS code 7318152046
Country of Origin US