-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Eye Bolt |
---|---|
Eye Closure | Bent |
Eye Inside Dia. | 5/8" |
Eye Outside Dia. | 1 33/64" |
Finish | Zinc Plated |
Length | 12 13/16" |
Material | Steel |
Shank Length | 11 3/16" |
Shank Thread Dia. | 1/2" |
---|---|
Shoulder Style | Without Shoulder |
System of Measurement | Imperial |
Thread Length | 2 1/2" |
Thread Size | 1/2"-13 |
Thread Type | Coarse |
Type | Routing Eye Bolt |
Height (cm) | 2.29 |
---|---|
Length (cm) | 32.51 |
Width (cm) | 3.81 |
HS Code | 7318152046 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.