-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Eye Bolt |
---|---|
Eye Closure | Bent |
Eye Inside Dia. | 5/8" |
Eye Outside Dia. | 1 11/64" |
Finish | Zinc Plated |
Length | 4 1/8" |
Material | Steel |
Shank Length | 3" |
Shank Thread Dia. | 5/16" |
---|---|
Shoulder Style | Without Shoulder |
System of Measurement | Imperial |
Thread Length | 1 1/2" |
Thread Size | 5/16"-18 |
Thread Type | Coarse |
Type | Routing Eye Bolt |
Working Load Limit | 96 lbs. |
Height (cm) | 3.56 |
---|---|
Length (cm) | 12.19 |
Width (cm) | 6.6 |
HS Code | 7318152095 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.5 |
Please note that the item you have bought is a 115V.