-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Eye Bolt |
---|---|
Eye Closure | Bent |
Eye Inside Dia. | 3/8" |
Eye Outside Dia. | 11/16" |
Finish | Zinc Plated |
Length | 1.69" |
Material | Steel |
Shank Length | 1" |
Shank Thread Dia. | 3/16" |
---|---|
Shoulder Style | Without Shoulder |
System of Measurement | Imperial |
Thread Length | 7/8" |
Thread Size | #10-24 |
Thread Type | Coarse |
Type | Routing Eye Bolt |
Working Load Limit | 38 lbs. |
Height (cm) | 1.27 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 8.13 |
HS Code | 7318152046 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.