-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Aerator |
---|---|
Flow Rate | 2.2 |
Thread Size | 13/16"-24 |
---|---|
Type | Vandal Resistant, Female Threads |
Height (cm) | 2.54 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
HS Code | 7419995010 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.05 |
UPC | 611943578329 |
Please note that the item you have bought is a 115V.