-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
ADA Compliant | No |
Body Material | Brass |
Compliance | ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1 |
Connection | 1/2" NPSM |
Drain Type | None |
Faucet Operation | Manual |
Faucet Spout | Rigid |
Finish | Chrome Plated |
Flow Outlet Type | Aerated |
Flow Rate | 2.2 gpm |
---|---|
Handle Type | Cross |
Mounting Hole Center to Center | Single Hole |
Mounting Type | Deck |
Number of Handles | 1 |
Number of Holes | 1 |
Replacement Cartridge | 26Y289 |
Residential / Commercial | Commercial |
Spout Length | 3.375" |
Valve Type | Self Closing |
Height (cm) | 14.99 |
---|---|
Length (cm) | 17.53 |
Width (cm) | 12.19 |
HS Code | 8481801030 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.88 |
Please note that the item you have bought is a 115V.