CHICAGO FAUCETS 631-E35RABCP Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles 2, Brass

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£537.43 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 631-E35RABCP

  • Item: CD3TDD

  • Cross Ref: 48YD73

Product Specifications:

ItemGooseneck Kitchen Faucet
ADA CompliantYes
Body MaterialBrass
Connection1/2" FNPT
Faucet OperationManual
FinishChrome
Flow Outlet TypeAerated
Flow Rate1.50 gpm
Handle TypeLever
Height8.75"
Mounting Hole Center to Center7-1/4" to 8-3/4"
Mounting TypeSurface
Number of Handles2
Number of Holes2
Replacement CartridgeMfr. No. 1-100XTJKABNF, 1-099XTJKABNF
ShapeGooseneck
Spout Length3.5"
Valve TypeCompression

Shipping Info:

Ship weight (kg) 2.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes