-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Compliance | ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61 |
Connection | 3/8" Compression |
Drain Type | Without Drain |
Faucet Operation | Metering |
Faucet Spout | Integral Cast |
Finish | Chrome Plated |
Flow Outlet Type | Nonaerated |
Flow Rate | 0.5 gpm |
---|---|
Handle Type | Lever |
Mounting Type | Deck |
Number of Holes | 1 |
Replacement Cartridge | Mfr. No. 671-XJKABNF |
Residential / Commercial | Commercial |
Spout Length | 4" |
Temp. Control | Hot Water Adjustment Limit Stop |
Height (cm) | 8.26 |
---|---|
Length (cm) | 28.58 |
Width (cm) | 23.5 |
HS Code | 8481805060 |
---|---|
Weight (kg) | 1.66 |
UPC | 611943512156 |
Please note that the item you have bought is a 115V.