-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Body Material | Cast Brass |
Connection | 3/8" Female Compression |
Drain Type | None |
Faucet Operation | Sensor |
Faucet Spout | Rigid |
Finish | Chrome Plated |
Flow Outlet Type | Laminar |
Flow Rate | 0.5 gpm |
Handle Type | Sensor |
---|---|
Mounting Type | Deck |
Number of Holes | 1 |
Power Source | Battery |
Residential / Commercial | Commercial |
Sensor Range | 3" to 13" |
Spout Length | 5.125" |
Valve Type | Metering |
Voltage | 6V |
Height (cm) | 9.91 |
---|---|
Length (cm) | 33.78 |
Width (cm) | 24.38 |
HS Code | 8481801030 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.43 |
UPC | 611943474164 |
Please note that the item you have bought is a 115V.