-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cap |
---|---|
Body Material | Kynar(R) |
Color | Red |
Connection Type | FNPT |
Max. Pressure | 1360 psi |
---|---|
Schedule | 80 |
Temp. Range | 73 Degrees to 280 Degrees F |
Height (cm) | 5.08 |
---|---|
Length (cm) | 7.87 |
Width (cm) | 7.87 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.22 |
UPC | 065200001738 |
Please note that the item you have bought is a 115V.