-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nozzle Kit |
---|
Material | Poly |
---|
Height (cm) | 3.81 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 7.62 |
HS Code | 8424909080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.09 |
UPC | 023883681319 |
Please note that the item you have bought is a 115V.