-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Backpack Sprayer |
---|---|
Compatible With | Herbicides, Pesticides, Fertilizers |
Fill Opening Size | 6" |
Hose Length | 42" |
Hose Material | Reinforced PVC |
In Tank Filter | Yes |
Nozzle Material | (2) Polypropylene, Brass/Polypropylene |
Nozzle Type | Adjustable Cone, Fan |
---|---|
Pressure Range | 80 to 120 psi |
Pressure Release | No |
Tank Capacity | 4 gal. |
Tank Material | Polyethylene |
Wand Length | 18" |
Wand Material | Stainless Steel |
Height (cm) | 22.1 |
---|---|
Length (cm) | 56.9 |
Width (cm) | 38.86 |
HS Code | 8424819040 |
---|---|
Weight (kg) | 5.81 |
UPC | 023883639006 |
Please note that the item you have bought is a 115V.