-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handheld Sprayer |
---|---|
Compatible With | H VAC Cleaners, Degreasers, Acids, Penetrating Oils, Solvents, Lubricants |
Fill Opening Size | 4" |
Hose Length | 42" |
Hose Material | Nylon Reinforced |
In Tank Filter | Yes |
Nozzle Material | Polyethylene |
Nozzle Type | Adjustable Cone |
---|---|
Pressure Range | 35 to 45 psi |
Pressure Release | Yes |
Tank Capacity | 2 gal. |
Tank Material | Polyethylene |
Wand Length | 12" |
Wand Material | Polyethylene |
Height (cm) | 51.56 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 20.57 |
HS Code | 8424819040 |
---|---|
Weight (kg) | 2.29 |
Please note that the item you have bought is a 115V.