-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Filter Pliers |
---|---|
Capacity | 2-1/2" to 5-1/2" |
Length | 12" to 15 1/2" |
Material | Carbon Steel |
---|---|
Type | Adjustable |
Height (cm) | 3.05 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 22.1 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.5876 |
Please note that the item you have bought is a 115V.