-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tongue and Groove Pliers |
---|---|
Adjustment Type | Groove Joint |
Finish | Polished |
Handle Type | Dipped |
Jaw Length | 1.5" |
Jaw Type | Smooth |
Material | Forged Alloy Steel |
---|---|
Max. Jaw Opening | 2" |
No. of Jaw Positions | 7 |
Overall Length | 10" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 1.78 |
---|---|
Length (cm) | 31.75 |
Width (cm) | 9.91 |
HS Code | 8203204000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.