-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ducted Evaporative Cooler |
---|---|
Air Flow | 18,000 cfm |
Amps | 10.6/9.6/4.8 |
Color | Cool Sand |
Depth | 62" |
Discharge | Down |
Drive | With |
Drive Type | Belt |
Duct Opening Length | 31-3/4" |
Duct Opening Width | 31-3/4" |
Finish | Powder Coat |
Height | 59.75" |
Material | Steel |
---|---|
Media | Aspen |
Motor HP | 3 |
Operating Weight | 950 lb. |
Pad Thickness | 2" |
Pump Voltage | 230 |
Speed | 1 |
Voltage | 208-230/460 |
Water Capacity | 38 gal. |
Water Connection | 3/8" |
Width | 62" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 8479600000 |
---|---|
Country Of Origin | US |
Weight (kg) | 352.7 |
Please note that the item you have bought is a 115V.