-
Change Country
-
English
- Sign in
- Source Now
Item | Direct Drive Blower Motor |
---|---|
Bearings | Sleeve |
Body Dia. | 4-13/16" |
Capacitor Included | 2MFD/370 VAC |
Capacitor Required | Included |
Duty | Continuous Air Over |
Enclosure | Open Air-Over |
Frame | 42Y |
Full Load Amps | 1.5 |
HP | 1/4 |
Hz | 50/60 |
Insulation Class | B |
Length Less Shaft | 5" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | H VAC/R |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Position | Horizontal |
Motor Mounting Type | Cradle Base |
Motor Shaft Design | Flat |
Motor Shaft Rotation | CWLE |
Motor Sub Application | Direct Dr Fan/Blower |
---|---|
Motor Thermal Protection | Auto |
Motor Type | PSC |
Mounting | Cradle |
Nameplate RPM | 1625 |
Number of Speeds | 2 |
Overall Length | 7.437" |
Phase | 1 |
Resilient Ring Dia. | 2.187" |
Ring to Ring Center | 4.437" |
Rotation | CWLE |
RPM Range | 1601-1700 |
Service Factor | 1.0 |
Shaft Dia. | 1/2" |
Shaft Length | 2.5" |
Shaft Orientation | Horizontal |
Shaft Type | Flat |
Thermal Protection | Auto |
Voltage | 230 |
Warranty | 1 yr. |
Height (cm) | 18.54 |
---|---|
Length (cm) | 22.61 |
Width (cm) | 22.86 |
HS Code | 8501404040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 5.42 |
UPC | 013263862056 |