CENTURY H884LES 1-1/2 HP Belt Drive Motor, 3-Phase, 1725 Nameplate RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£407.14 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: H884LES

  • Item: CD2MML

  • Cross Ref: 54VH96

Product Specifications:

ItemBelt Drive Motor
BearingsBall
Body Dia.6.437"
DutyContinuous
Frame56H
Frame MaterialRolled Steel
Full Load Amps4.4-4.4/2.2
HP1.5
Hz60
Insulation ClassB
Length Less Shaft12.125"
Max. Ambient Temp.40 Degrees C
Motor ApplicationHVAC/R
Motor Design3-Phase
Motor Enclosure DesignOpen
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Sub ApplicationBelt Drive Fan/Blower
Motor Thermal ProtectionAuto
Nameplate RPM1725
Nominal Efficiency86.5%
Overall Length14"
Phase3
RPM Range1701-1800
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1.875"
Voltage208-230/460
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 20.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes