CENTURY H853V2 Motor 3 Phase 1.5hp 1725 200-230/460 Eff 74.3
Item: AA6PPQ
Model: H853V2
Cross Ref: 14L703
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Belt Drive Motor |
Bearings |
Ball |
Body Dia. |
6.5" |
Duty |
Continuous |
Enclosure |
Open Dripproof |
Frame |
56H |
Frame Material |
Rolled Steel |
Full Load Amps |
5.0-5.6/2.8 |
HP |
1.5 |
Hz |
60 |
Insulation Class |
B |
Length Less Shaft |
11" |
Max. Ambient Temp. |
40 Degrees C |
Motor Application |
H VAC/R |
Motor Design |
3-Phase |
Motor Enclosure Design |
Open Dripproof |
Motor Mounting Type |
Cradle Base |
Motor Shaft Rotation |
CW/CCW |
Motor Sub Application |
Belt Dr Fan/Blower |
Motor Thermal Protection |
Auto |
Motor Type |
3-Phase |
Mounting |
Cradle |
Nameplate RPM |
1725 |
Nominal Efficiency |
74.3% |
Overall Length |
12 15/16" |
Phase |
3 |
Resilient Ring Dia. |
2.25" |
Ring to Ring Center |
10.5" |
Rotation |
CW/CCW |
RPM Range |
1701-1800 |
Service Factor |
1.15 |
Shaft Dia. |
5/8" |
Shaft Length |
1 15/16" |
Stud Pattern |
5-13/16 x 5-13/16" |
Thermal Protection |
Auto |
Voltage |
200-230/460 |
Shipping Information
Height (cm) |
28.96 |
Length (cm) |
42.93 |
Width (cm) |
28.45 |
HS Code |
8501516040 |
Country Of Origin |
MX |
Weight (kg) |
13.59 |
UPC |
786674056252 |