CENTURY H851V3 3/4 HP General Purpose Motor, 3-Phase, 1750 Nameplate RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£263.96 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: H851V3

  • Item: CD2MYG

  • Cross Ref: 429J47

Product Specifications:

ItemGeneral Purpose Motor
BearingsBall
DutyContinuous
Efficiency GroupStandard Efficient
Frame56
Frame MaterialRolled Steel
Full Load Amps3.0-3.2/1.6
HP3/4
Hz60
Insulation ClassB
Inverter RatedNo
Length Less Shaft9.5"
Max. Ambient Temp.40 Degrees C
Motor ApplicationGeneral Application
Motor Design3-Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal
Motor Mounting TypeCradle Base
Motor Shaft DesignKeyed
Motor Thermal ProtectionAuto
Nameplate RPM1750
Nominal Efficiency75.5%
Overall Length11-9/16"
Phase3
RPM Group1701-1800
RPM Range1701-1800
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1-15/16"
Voltage200-230/460
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 10.08

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes