-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Belt Drive Motor |
---|---|
Bearings | Ball |
Body Dia. | 6.5" |
Duty | Continuous |
Enclosure | Open Dripproof |
Frame | 56H |
Full Load Amps | 4.7-4.6/2.3 |
HP | 1.5 |
Hz | 60 |
Insulation Class | B |
Length Less Shaft | 11 1/16" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | H VAC/R |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Cradle Base |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | Belt Dr Fan/Blower |
---|---|
Motor Thermal Protection | Auto |
Motor Type | 3-Phase |
Mounting | Cradle |
Nameplate RPM | 3450 |
Nominal Efficiency | 79.6% |
Overall Length | 12 15/16" |
Phase | 3 |
Rotation | CW/CCW |
RPM Range | 3001-3600 |
Service Factor | 1.3 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Stud Pattern | 4-1/8 x 4-1/8" |
Thermal Protection | Auto |
Voltage | 200-230/460 |
Height (cm) | 27.18 |
---|---|
Length (cm) | 44.2 |
Width (cm) | 20.32 |
HS Code | 8501516040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 14.265 |
UPC | 786674024435 |
Please note that the item you have bought is a 115V.