CENTURY H767V1 Condenser Fan Motor, 1-1/2 HP, 3-Phase, 200-230/460 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£399.00 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: H767V1

  • Item: CD3WFG

  • Cross Ref: 429J39

Product Specifications:

ItemCondenser Fan Motor
BearingsBall
Body Dia.6.625"
Bolt Circle Dia.5-15/16"
Capacitor RequiredNo
DutyContinuous
Frame56Y
Full Load Amps5.1-5.0/2.5
HP1.5
Hz60
Insulation ClassB
Lead Length6"
Length Less Shaft11"
Max. Ambient Temp.60 Degrees C
Motor ApplicationHVAC/R
Motor Design3-Phase
Motor Enclosure DesignOpen Air-Over
Motor Mounting PositionHorizontal or Vertical Shaft Up
Motor Mounting TypeStud
Motor Shaft DesignKeyed with Single Flat
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Nameplate RPM1140
Nominal Efficiency80.6%
Overall Length17"
Phase3
RPM Range1101-1200
Service Factor1.00
Shaft Dia.5/8"
Shaft Length6"
Stud Quantity4
Stud Size10-32 x 1-1/8"
Voltage200-230/460
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 14.63

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes