CENTURY H718V1 Motor 3 Phase 1 Hp 1745/1140 460v Eff 70.0
Item: AE7FUL
Model: H718V1
Cross Ref: 5XTA4
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Belt Drive Motor |
Bearings |
Ball |
Body Dia. |
6.5" |
Duty |
Continuous |
Enclosure |
Open Dripproof |
Frame |
56Y |
Frame Material |
Steel |
Full Load Amps |
1.7/1.1 |
HP |
1, 1/2 |
Hz |
60 |
Insulation Class |
B |
Length Less Shaft |
9.125" |
Max. Ambient Temp. |
40 Degrees C |
Motor Application |
H VAC/R |
Motor Design |
3-Phase |
Motor Enclosure Design |
Open Dripproof |
Motor Mounting Type |
Cradle Base |
Motor Shaft Rotation |
CW/CCW |
Motor Sub Application |
Belt Dr Fan/Blower |
Motor Thermal Protection |
None |
Motor Type |
3-Phase |
Mounting |
Cradle |
Nameplate RPM |
1745/1140 |
Nominal Efficiency |
70.0% |
Overall Length |
11" |
Phase |
3 |
Resilient Ring Dia. |
2.5" |
Ring to Ring Center |
8.625" |
Rotation |
CW/CCW |
RPM Range |
1701-1800 |
Service Factor |
1.15 |
Shaft Dia. |
5/8" |
Shaft Length |
1.875" |
Stud Pattern |
4-1/8 x 4-1/8" |
Thermal Protection |
None |
Voltage |
460 |
Shipping Information
Height (cm) |
27.94 |
Length (cm) |
33.78 |
Width (cm) |
26.16 |
HS Code |
8501516040 |
Country Of Origin |
MX |
Weight (kg) |
11.79 |