CENTURY H667V1 Condenser Fan Motor, 1 HP, 3-Phase, 200-230/460 Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£329.11 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: H667V1

  • Item: CD3QUR

  • Cross Ref: 429J38

Product Specifications:

ItemCondenser Fan Motor
BearingsBall
Body Dia.6.625"
Bolt Circle Dia.5-15/16"
Capacitor RequiredNo
DutyContinuous
Frame56Y
Full Load Amps4.3-4.6/2.3
HP1
Hz60
Insulation ClassB
Lead Length6"
Length Less Shaft10.5"
Max. Ambient Temp.60 Degrees C
Motor ApplicationHVAC/R
Motor Design3-Phase
Motor Enclosure DesignOpen
Motor Mounting PositionVertical Shaft Up
Motor Mounting TypeStud
Motor Shaft DesignKeyed with Single Flat
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Nameplate RPM1140
Nominal Efficiency72.7%
Overall Length16.5"
Phase3
RPM Range1101-1200
Service Factor1.00
Shaft Dia.5/8"
Shaft Length6"
Stud Quantity4
Stud Size10-32 x 1"
Voltage200-230/460
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 13.73

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes