-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Condenser Fan Motor |
---|---|
Bearings | Ball |
Body Dia. | 6.625" |
Bolt Circle Dia. | 5-15/16" |
Capacitor Required | No |
Duty | Continuous |
Frame | 56HZ |
Full Load Amps | 5.1-5.4/2.7 |
HP | 1 |
Hz | 60 |
Insulation Class | F |
Lead Length | 6" |
Length Less Shaft | 12.875" |
Max. Ambient Temp. | 70 Degrees C |
Motor Application | H VAC/R |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Position | Horizontal |
---|---|
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed with Single Flat |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | Condenser Fan |
Motor Thermal Protection | Auto |
Nameplate RPM | 850 |
Nominal Efficiency | 73.0% |
Overall Length | 18.875" |
Phase | 3 |
RPM Range | 0-1000 |
Service Factor | 1.00 |
Shaft Dia. | 5/8" |
Shaft Length | 6" |
Stud Quantity | 4 |
Stud Size | 10-32 x 1" |
Voltage | 208-230/460 |
Weight (kg) | 21.015 |
---|
Please note that the item you have bought is a 115V.