CENTURY H1050AV1 1 HP Condenser Fan Motor, 3-Phase, 1140 Nameplate RPM

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£367.79 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: H1050AV1

  • Item: CD2MYC

  • Cross Ref: 429J40

Product Specifications:

ItemCondenser Fan Motor
BearingsBall
Body Dia.6.625"
Bolt Circle Dia.5-15/16"
Capacitor RequiredNo
DutyContinuous
Frame56HZ
Full Load Amps3.8-4.0/2.0
HP1
Hz60
Insulation ClassF
Lead Length6"
Length Less Shaft10.375"
Max. Ambient Temp.70 Degrees C
Motor ApplicationHVAC/R
Motor Design3-Phase
Motor Enclosure DesignOpen
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed with Single Flat
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Nameplate RPM1140
Nominal Efficiency78.7%
Overall Length16.375"
Phase3
RPM Range1101-1200
Service Factor1.00
Shaft Dia.5/8"
Shaft Length6"
Stud Quantity4
Stud Size10-32 x 1"
Voltage208-230/460
Motor Shaft RotationCW/CCW

Shipping Info:

Ship weight (kg) 12.38

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes