CENTURY BLR6402 Motor Shaded Pole 1/6 Hp 1050 115v 42y Oao

Model: BLR6402
Item: AD9TYE
Cross Ref: 4UU97
In Stock

£112.18

Payment Methods

Product Specifications:

Item Direct Drive Blower Motor
Bearings Sleeve
Body Dia. 5"
Bolt Circle Dia. 4-7/16"
Capacitor Included Not Required
Capacitor Required None
Duty Continuous Air Over
Enclosure Open Air-Over
Frame 42Y
Full Load Amps 5.5
HP 1/6
Hz 60
Insulation Class B
Length Less Shaft 4-15/16"
Max. Ambient Temp. 40 Degrees C
Motor Application HVAC/R
Motor Design Shaded Pole
Motor Enclosure Design Open Air-Over
Motor Mounting Position Horizontal
Motor Mounting Type Ring
Motor Shaft Design Flat
Motor Sub Application Direct Dr Fan/Blower
Motor Thermal Protection Auto
Motor Type Shaded Pole
Mounting Ring
Nameplate RPM 1050
Number of Speeds 1
Phase 1
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 4-9/16"
Rotation CCWLE
RPM Range 1001-1100
Service Factor 1.0
Shaft Dia. 1/2"
Shaft Length 3"
Shaft Orientation Horizontal
Shaft Type Flat
Stud Location Shaft End
Stud Pattern 2-1/4 x 3-7/8"
Stud Size #10-32 x 1-3/16"
Thermal Protection Auto
Voltage 115
Motor Shaft Rotation CCWLE

Shipping Info:

Ship weight (kg) 3.9
Ship height (cm) 16.51
Ship length (cm) 23.11
Ship width (cm) 15.24
HS code 8501404040
Country of Origin MX