-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Check Valve |
---|---|
Hex Size | 9/16" |
Inlet | 1/4 (M)NPT |
Length | 1 1/3" |
Material | Brass |
Max. Pressure | 250 psi |
---|---|
Max. Temp. | 250 F |
Outlet | 1/4 (M)NPT |
Spring Material | Stainless Steel |
Height (cm) | 1.52 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 1.52 |
HS Code | 8481301090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.