-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Check Valve |
---|---|
Hex Size | 13/16" |
Inlet | 1/4 (F)NPT |
Length | 2.125" |
Material | Brass |
Max. Pressure | 400 psi |
Max. Temp. | 400 F |
---|---|
Mounting | Vertical or Horizontal |
Outlet | 1/4 (F)NPT |
Spring Material | Stainless Steel |
Type | In Line |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 12.7 |
HS Code | 8481301090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.