-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Check Valve |
---|---|
Inlet | 1 (F)NPT |
Length | 3.5" |
Material | Cast Brass |
Max. Pressure | 250 psi |
Max. Temp. | 450 F |
---|---|
Mounting | Vertical or Horizontal |
Outlet | 1 (F)NPT |
Tap Size | 1/8" for Pressure Switch Unloader Connection |
Type | Air |
Height (cm) | 6.6 |
---|---|
Length (cm) | 14.73 |
Width (cm) | 10.16 |
HS Code | 8481301090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.84 |
Please note that the item you have bought is a 115V.