-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tumbler |
---|---|
Capacity | 26 1/2 fl. oz. |
Color | Clear |
Diameter | 3.63" |
Inside Dia. | 3 63/100" |
Material | SAN Plastic |
---|---|
Outside Dia. | 2 63/100" |
Overall Height | 7.18" |
Overall Width | 3 63/100" |
Country Of Origin | Mexico |
---|
UPC | 077838615621 |
---|
Please note that the item you have bought is a 115V.