CARLISLE 522013 Tumbler, Amber, 20 oz. Capacity, Pk 6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£13.16 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 522013

  • Item: CD3LVT

  • Cross Ref: 443V19

Product Specifications:

ItemTumbler
ColorAmber
Capacity20 oz.
Diameter3.437"
Inside Dia.2.5"
MaterialSAN
Outside Dia.3.437"
Overall Depth6.5"
Overall Height6.5"
Overall Length3.437"
Overall Width3.437"
TypeStackable

Shipping Info:

Ship weight (kg) 0.61

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes