CARLISLE 522010 umbler, Ruby, 20 oz. Capacity, Pk 6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£13.16 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: 522010

  • Item: CD3WGU

  • Cross Ref: 443V15

Product Specifications:

ItemTumbler
ColorRuby
Capacity20 oz.
Diameter3.437"
Inside Dia.2.5"
MaterialSAN
Outside Dia.3.437"
Overall Depth6.5"
Overall Height6.5"
Overall Length3.437"
Overall Width3.437"
TypeStackable

Shipping Info:

Ship weight (kg) 0.61

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes