CARLISLE 521607 Tumbler, Clear, 16 oz. Capacity, Pk 6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£14.32 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 521607

  • Item: CD3LVR

  • Cross Ref: 443V12

Product Specifications:

ItemTumbler
ColorClear
Capacity16 oz.
Diameter3-9/32"
Inside Dia.2.375"
MaterialSAN
Outside Dia.3-9/32"
Overall Depth5-29/64"
Overall Height5-9/16"
Overall Length3-9/32"
Overall Width3-9/32"
TypeStackable

Shipping Info:

Ship weight (kg) 0.49

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes