CARLISLE 521213 Tumbler, Amber, 12 oz. Capacity, Pk 6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£12.69 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 521213

  • Item: CD3FWY

  • Cross Ref: 443V13

Product Specifications:

ItemTumbler
ColorAmber
Capacity12 oz.
Diameter3"
Inside Dia.2.25"
MaterialSAN
Outside Dia.3"
Overall Depth5.187"
Overall Height5.187"
Overall Length3"
Overall Width3"
TypeStackable

Shipping Info:

Ship weight (kg) 0.42

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes