-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tumbler |
---|---|
Capacity | 12 oz. |
Color | Clear |
Diameter | 3.44" |
---|---|
Material | SAN |
Overall Height | 3.88" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 19.05 |
HS Code | 3924104000 |
Country Of Origin | MX |
---|---|
Weight (kg) | 2.45 |
UPC | 077838806579 |
Please note that the item you have bought is a 115V.