|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CARLING TECHNOLOGIES V1D1S00B-AZC00-000 Rocker Switch Spst 2 Connections

Model: V1D1S00B-AZC00-000
Item: AA2BJK
Cross Reference: 10C582
£4.80

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rocker Switch
Body Color Black
Contact Form SPST
DC Contact Rating 20A @ 12V
HP 1/2
Mounting Hole 0.83" x 1.45"
Number of Connections 2
Switch Color Black
Switch Function On/Off
Terminals 1/4" Tab
Online - Live Chat