-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Circuit Breaker |
---|---|
AC Voltage Rating | 250 VAC |
AIR @ 120VAC | Not Rated |
AIR @ 125VDC | Not Rated |
AIR @ 240VAC | 1.0kA |
AIR @ 65VDC | Not Rated |
AIR Rating | 1kA |
Amps | 5 |
Circuit Breaker Type | Thermal |
Curve Type | Medium |
DC Voltage Rating | 50 VDC |
Depth | 2.23" |
---|---|
Length | 0.76" |
Max. AIR Rating | Not Rated |
Max. Wire Size | 14 AWG |
Mounting Type | Snap-In Bezel |
Number of Poles | 1 |
Phase | 1 |
Switch Type | Rocker |
Terminal Connection | 1/4" Tab |
Width | 0.76" |
Height (cm) | 11.43 |
---|---|
Length (cm) | 15.49 |
Width (cm) | 11.68 |
HS Code | 8536200040 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.