-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Male Adapter |
---|---|
Conduit Size | 1.5" |
Conduit Sub-Category | PVC Conduit |
Material | PVC |
---|---|
Overall Length | 8.5" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 14.48 |
Width (cm) | 14.48 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.045 |
UPC | 088700062054 |
Please note that the item you have bought is a 115V.