-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conduit Body |
---|---|
Back Type | Flat |
Body Style | T |
Capacity | 305 Cu.In. |
Color | Gray |
Design Type | Flat Back |
Form | Form 7 |
---|---|
Hazardous Location Class | No |
Hub Size | 4" |
Material | PVC |
Type | Non Metallic |
Height (cm) | 17.02 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 46.99 |
HS Code | 3917400090 |
Country Of Origin | US |
---|---|
Weight (kg) | 4.0792 |
UPC | 088700517417 |
Please note that the item you have bought is a 115V.