-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nonadjustable Relief Valve |
---|---|
Body Material | Low-Lead Brass |
Factory Set Pressure | 75 psi |
Inlet Size | 1/2" |
Inlet Type | FNPT |
Outlet Size | 1/2" |
---|---|
Outlet Type | MNPT |
Temp. Range | Up to 120 Degrees F |
Test Lever | No |
Height (cm) | 2.79 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 6.35 |
HS Code | 8481400000 |
---|---|
Country Of Origin | ID |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.