CAMCAR DSSB0310150CP-PK25 Shoulder Screw, 5/16 x 1-1/2 Inch, 1/4-20, Pk 25

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£72.95 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: DSSB0310150CP-PK25

  • Item: CD3KBL

  • Cross Ref: 5YPE2

Product Specifications:

ItemShoulder Screw
Class3A
Drive Size5/32"
Drive TypeHex Socket
FinishPlain
Head Dia.7/16"
Head Height7/32"
Head StyleKnurled
MaterialAlloy Steel
Min. Tensile Strength140,000
Rockwell HardnessC32-43
Screw Head Dia.0.438"
Screw Head Height7/64"
Shear Strength7100
Shoulder Dia.5/16"
Shoulder Length1.5"
Shoulder Length Tolerance0.005"
System of MeasurementInch
Thread Length7/16"
Thread Size1/4-20

Shipping Info:

Ship weight (kg) 0.52

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes