|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CALDWELL PC-1 Pipe Carrier Tea Cup Cap 13tons Dia2.75

Model: PC-1
Item: AE4XUL
Cross Reference: 5NVT0
£162.96

In Stock

Add to Cart
Product Detail
  • Pipe Lifting Hole Diameter (2-3/4")
  • Recommended Lifting Sling (Mfr. No. LS-1, LS-1.1/8, LS-1.1/4)
Product Specifications
Product Specifications
Item Tea Cup Pipe Carrier
Capacity 26,000 lb.
Overall Height 5-3/4"
Overall Width 6"
Online - Live Chat