Sign In

CALBRITE S70710CTWT IMC Conduit 10 Feet 3/4 Inch 316 Stainless Steel

Item: AH6XZX
Model: S70710CTWT
Cross Ref: 36LL64
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$458.41 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Conduit
Inside Dia. 55/64"
Nominal Outside Dia. 1.031"
Trade Size 3/4"
Wall Thickness 5/64"

Product Details

    • Metallic Conduit Style : Conduit
    • Metallic Conduit Type : IMC
    • Conduit Material : 316 Stainless Steel
    • Conduit Nominal Length : 10 ft.
    • Special Features: Threaded, Lighter Weight Provides Cost Savings On Installation and Shipping, Includes (1) Coupling

Shipping Information

Height (cm) 10.16
Length (cm) 314.96
Width (cm) 10.16
Country Of Origin US
Weight (kg) 6.3
UPC 847656009748

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree