-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weatherproof Electrical Box |
---|---|
Box Type | FDCD |
Capacity | 45.0 cu. in. |
Color | Silver |
Depth | 2.5" |
Hub Size | 3/4" |
Length | 5.98" |
---|---|
Material | Stainless Steel |
Mounting Holes O.C. | 5/16 |
Number of Gangs | 2 |
Number of Inlets | 2 |
Width | 4.66" |
Height (cm) | 8.26 |
---|---|
Length (cm) | 17.15 |
Width (cm) | 13.34 |
Country Of Origin | TW |
---|---|
Weight (kg) | 1.701 |
UPC | 999569383016 |
Please note that the item you have bought is a 115V.