-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anchor Paddle |
---|---|
Blade Dia. | 4" |
Material | Stainless Steel, Electropolished |
Shaft Dia. | 3/8" |
---|---|
Shaft Length | 36" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 92.2 |
Width (cm) | 13.72 |
HS Code | 8479820040 |
---|---|
Country Of Origin | CA |
Weight (kg) | 1.77 |
Please note that the item you have bought is a 115V.