-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Box Support |
---|---|
Color | Silver |
Function | Ideal For Supporting And Positioning 4" Square And 4-11/16" Electrical Boxes And Mud Rings |
Material | Steel |
Raised Height | 4" |
---|---|
Sub-Category | Mounting Accessories |
Type | Telescoping |
Height (cm) | 16.76 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 34.04 |
HS Code | 8302416080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.19 |
Please note that the item you have bought is a 115V.