-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Communication Mounting Bracket |
---|---|
Color | Silver |
Function | Mounts Low Voltage Class 2 Communication Outlets to the Front and Side of Metal or Wood Studs |
Material | Steel |
Number of Gangs | 1 |
---|---|
Sub-Category | Mounting Accessories |
Type | 1 Gang |
Height (cm) | 3.81 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 10.16 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.06 |
Please note that the item you have bought is a 115V.