-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Support |
---|---|
Color | Silver |
Material | Galvanized Steel |
Max. Capacity | 4" |
Mounting Location | Beam |
---|---|
Mounting Type | Metal or Wood Studs |
Type | Non-Metallic Sheathed Cable or MC/AC Cable |
Height (cm) | 19.56 |
---|---|
Length (cm) | 32 |
Width (cm) | 31.75 |
HS Code | 8302416080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.